24 in. x 20 ft. 16 ga Metal Solid Steel Corrugated Pipe

You last purchased this on
 
Contech Engineered Solutions

24 in. x 20 ft. 16 ga Metal Solid Steel Corrugated Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Engineered Solutions

24 in. x 20 ft. 16 ga Metal Solid Steel Corrugated Pipe

  • Fast #
  • Part #CMSP162420
  • Item #47753
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 100% traceability with verifiable data reports for the raw Steel mills
  • Most environmentally friendly and LEED friendly drainage product on the market
  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
20 ft
Material:
Metal
Pipe Wall Type -:
Solid
PipeTubing Size:
24 in