24 in. x 50 ft. DIPS 250 psi DR 9 HDPE Pressure Pipe
24 in. x 50 ft. DIPS 250 psi DR 9 HDPE Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lowest failure rates for water mains of all pipe material
- Extremely durable, corrosive, gouging and abrasion resistant
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's municipal water distribution and transmission systems.
- Highest PE pressure rating, resistance to slow crack growth and rapid crack propagation
- Great flexibility, and highly suitable for earthquake-prone areas.
- Features 100 years design life per Florida DOT
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI C906
- ASTM:
- ASTM F-714, ASTM D-3035, ASTM D-3350
- AWWA:
- AWWA C-906
- Application:
- Sewer, Water
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 19-18/25 in
- Diameter - Outside:
- 25-4/5 in
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 24 in
- Pressure - High:
- 250
- Schedule Class:
- DR 9
- UL Listed:
- No
- Wall Thickness:
- 2.867 in