24 in. IPS 160# Fabricated Straight DR 11 HDPE 45 Degree Elbow 2-Piece

You last purchased this on
 

24 in. IPS 160# Fabricated Straight DR 11 HDPE 45 Degree Elbow 2-Piece

This product requires certification to purchase.
You last purchased this on
 

24 in. IPS 160# Fabricated Straight DR 11 HDPE 45 Degree Elbow 2-Piece

  • Fast #
  • Part #PEI11F2424
  • Item #3039126
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Number of Pieces:
2 Piece
Pressure Class:
160#
Schedule Class:
SDR 11
Type:
PEI11HB424F2
UL Listed:
No