24 Teeth BMTL Bandsaw Blade 100

Part #M48390545  |  Item #4202109  |  Manufacturer Part #48-39-0545

Type:

M48390532
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Versatility: designed for cutting common materials up to 5/32 in. thick and very hard materials 5/32 in. to 3/16 in. thick

Specifications

Application: Cutting

Blade Length: 44-4/5 in

Blade Width: 1/2 in

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 15-2/5 in

Height: 16-3/5 in

Length: 15-2/5 in

Teeth Per Inch: 24

Tool Type: Jig Saw Blade

Type: M48390532

Weight: 14.7

Width: 15-9/10 in