1-1/2 x 24 in. 22 ga Waste Bend Tube in Rough Brass

You last purchased this on
 
Sioux Chief

1-1/2 x 24 in. 22 ga Waste Bend Tube in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1-1/2 x 24 in. 22 ga Waste Bend Tube in Rough Brass

  • Fast #
  • Part #S240606124R124
  • Item #4488915
  • Manufacturer Part #240-606124R124
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Gauge (metal):
22 ga
Height:
3-1/4 in
IAPMO Listed -:
No
Length:
24 in