24 x 10 in. End Sealant

You last purchased this on
 
Garlock

24 x 10 in. End Sealant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

24 x 10 in. End Sealant

  • Fast #
  • Part #PMCES1024
  • Item #2149939
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quick and easy installation
  • Requires Certification

Specifications

Fits Pipe Size:
10 in - 24 in
Length:
24 in
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
250
Product Type:
End Seal
Thickness:
1/8 in
UL Listed:
No