24 x 14-1/2 x 20-1/2 in. Duct Plenum
24 x 14-1/2 x 20-1/2 in. Duct Plenum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile design allowing multiple cut-in options
- Galvanized steel, riveted construction
- Return air box without collar
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Return Air Plenum
- Height:
- 24 in
- Length:
- 20-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 14-1/2 in