24 x 16-1/2 x 23-1/2 in. Plenum with Flange

Part #SHMPLF16122312K  |  Manufacturer Part #PL10162324A

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Rectangular

Height: 24 in

Length: 23-1/2 in

Material: Galvanized Steel

Width: 16-1/2 in