24 x 16 in. Forged Steel Standard Weight Weldolet

Part #WOL2416  |  Manufacturer Part #12834850

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 24 in

    Part #WOL2416Mfr. Part #12834850

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connections: Weld

Fits Pipe Size: 24 in

Fitting Type: Weldolet

Material: [Carbon Steel, Forged Steel]

Outlet Size In : 16

Schedule Class: Standard