24 x 19-3/4 x 19 in. Residential Return Box

Part #LPL10191924R4A  |  Manufacturer Part #PL10191924R4A

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard 4 sides, 1 cap, and x-broke
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Depth: 19-3/4 in

Duct Shape: Rectangular

Height: 24 in

Length: 19-3/4 in

Material: Galvanized Steel

R value: R4

Width: 19-1/4 in