24 x 19 x 22-1/4 in. Return Air Box

Part #LPL10192224R4A  |  Manufacturer Part #PL10192224R4A

Height:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard 4 sides, 1 cap, and x-broke
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Rectangular

Height: 24 in

Length: 22-1/4 in

Material: Galvanized Steel

R value: R4

Width: 19-1/4 in