24 x 2 in. Mechanical Joint C153 IPT Tap-on-Pipe Cap (Less Accessories)

Part #MJTCAPLA24K  |  Item #464364  |  Manufacturer Part #248644

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

ASME Specifications: [ASME B16.1, ASME B18.10, ASME B18.2.2]

ASTM Specifications: [ASTM A-536, ASTM D-2000 Grade 65/45/12]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 24 in

Fitting Size 2: 2 in

Fitting Sizes: 24 in

Fitting Type: [Cap, Tapped Cap]

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pipe Lining: Cement

UL Listed: Yes