24 x 20-1/2 x 21 in. Plenum with Cap R8
Part #SHMPLR8201221K | Item #4923132 | Manufacturer Part #PL10202124R8A
Call for Pricing
EACH
Height:
24 inProduct Details
- Standard 4 sides, 1 cap, and x-broke
- Button-lock seam with slide in cap
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
ASTM Specifications: ASTM A653
Depth: 21 in
Duct Shape: Rectangular
Height: 24 in
Length: 21 in
Material: Galvanized Steel
R value: R8
Type: SHMPLR8201221K
Width: 20-1/2 in