24 x 20 in. S10S SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10S Buttweld Concentric

You last purchased this on
 

24 x 20 in. S10S SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10S Buttweld Concentric

This product requires certification to purchase.
You last purchased this on
 

24 x 20 in. S10S SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10S Buttweld Concentric

  • Fast #
  • Part #IS1S6LWCR2420
  • Item #5166297
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
20 in
Fitting Sizes:
24 in x 20 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
10S
UL Listed:
No