24 x 20 x 27 in. Liner Plenum Foil Cap

Part #SHMPFLCF26202724  |  Manufacturer Part #5524.200270240-26

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Rectangular

Gauge: 26

Height: 24 in

Length: 27 in

Material: Galvanized Steel

Width: 20 in