24 x 20 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #BOX24208  |  Item #7564583  |  Manufacturer Part #24208

Call for Pricing per POUND

Length:

24 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Height: 8 in

Length: 24 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 20 in