24 x 21-18 in. Insulated Furnace Box
Part #SHMIFBR8242118 | Item #5113410 | Manufacturer Part #CA50242118R8
Call for Pricing
EACH
Width
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Furnace box
- Galvanized steel with Pittsburgh locking seam
- Insulated
Documents
Specifications
Depth: 24 in
Duct Shape: Rectangular
Gauge: 24
Height: 18 in
Length: 24 in
Material: Galvanized Steel
R value: R8
Width: 21 in