24 x 23 x 20-1/2 in. Plenum with Cap R8

Part #SHMPLR8201223K  |  Item #5138072  |  Manufacturer Part #PL10202324R8A

Call for Pricing EACH

Height:

24 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Standard 4 sides, 1 cap, and x-broke
  • Button-lock seam with slide in cap
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Depth: 23 in

Duct Shape: Rectangular

Height: 24 in

Length: 23 in

Material: Galvanized Steel

R value: R8

Width: 20-1/2 in