24 x 24 x 10 in. Weld Standard Reducing Carbon Steel Tee

GWT242410

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
24 in
Fitting Size 3
10 in
Fitting Type
Reducing
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday