24 x 24 x 12 in. Ductile Iron Flanged C110 Full Body Reducing Tee

Part #DFT2412  |  Manufacturer Part #125112

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Size 3: 12 in

Fitting Sizes: 24 in x 24 in x 12 in

Fitting Type: Reducing

Material: Ductile Iron

Pressure Class: 125#

UL Listed: No