24 x 24 x 20 x 20 in. Mechanical Joint Ductile Iron C110 Full Body Cross with Accessories
24 x 24 x 20 x 20 in. Mechanical Joint Ductile Iron C110 Full Body Cross with Accessories
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C110, ANSI A21.10
- AWWA:
- AWWA C-110, AWWA A-21.10
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connection 4:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 20 in
- Fitting Size 4:
- 20 in
- Fitting Sizes:
- 24 in x 24 in x 20 in x 20 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No