24 x 31 in. Framed Beveled Edge Mirror in Espresso

Part #RXFM2431BVESF  |  Manufacturer Part #XFM2431BVESF

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: Espresso

Color Finish Category: Browns

Height: 31 in

Installation Type: Wall Mount

Mirror Edge: Beveled Edge

UL Listed: No

Width: 24 in