24 x 33 in. 5 mil Trash Bag in Black (Case of 1000)
24 x 33 in. 5 mil Trash Bag in Black (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Tight seal to prevent leakage
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 16 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 33 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Roll
- Thickness:
- 5 mic
- WaterSense Labeled:
- No
- Weight:
- 10.39 lb
- Width:
- 24 in
- Work Load Limit:
- 17 lb