24 x 8 x 60 in. Galvanized Steel Duct Cleat
Part #SHMTD24XSBOXED | Item #7245410 | Manufacturer Part #DT21240860
Call for Pricing
EACH
Width
Product Details
- Manufacturer may vary based on your location
Specifications
Gauge: 26
Height: 8 in
Length: 60 in
Material: Galvanized Steel
Width: 24 in