25-1/2 x 20-1/2 in. Return Air Box

SHMRABKD20122512

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Return air box without collar
  • Versatile design allowing multiple cut-in options

SPECIFICATIONS

Duct Shape
Rectangular
Height
14 in
Length
25-1/2 in
Material
Galvanized Steel
Width
20-1/2 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday