25 Amp 600V Time Delay Fuse
Part #DIV626HASR25 | Item #3351466 | Manufacturer Part #626-HASR25
$
13.87
EACH
(Pricing is for 25)
AMP
Product Details
- These plugs offer safe protection during momentary overload.
- No adapter necessary.
- U.L. Listed.
Documents
Specifications
AMP: 25
Material: Plastic
Origin: Domestic
Product Type: Time Delay
UL Listed: Yes
Volts: 600V