25 ft. Modular Level Sensor

Part #M700S14A4A8668000B  |  Manufacturer Part #700S14A4A8.668-000B10025B

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Robust and reliable design
  • Maintains accuracy
  • Lightning protected models
  • The KPSI Series 700 family of submersible level transmitters is specifically designed to meet the rigorous environments encountered in liquid level measurement and control in clean or slightly turbid water
  • Ideal for water reservoirs, clear wells and water tanks vented to atmosphere
  • All KPSI transducers utilize a highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel (titanium optional)
  • The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature self-seals in the event of accidental cuts to the cable
  • Each transducer is shipped with the latest SUPERDRY™ vent filter to prevent moister from entering the vent tube for at least one year without maintenance, even in the most humid environments
  • Calibrations are tracible to the National Institute of Standards and Technology (NIST)
  • The Lightning Protected models include both internal and external, panel mounted devices for maximum protection against surges, spikes and lightning

Specifications

CE Approved: Yes

Cable Length ft : 25 ft

Diameter: 1-1/5 in

FM Approved: Yes

Length: 3 in

Material: [Stainless Steel, Kevlar®]

Material Type: [316 SS, Polyurethane]

Maximum Pressure: 8.67 psi

NEMA Specifications: [NEMA 6P, NEMA IP68]

Temperature Range: 20 to 60 Deg C

UL Listed: Yes

Volts: 30V

Waterworks Application: Water