25 ft. Steel Schedule 40 Sprinkler Pipe

DBPPEA135S4025

Pipe Tubing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Coating
Black
Color Finish
Black
Length
25 ft
Material
Carbon Steel
Pipe Tubing Size
2 in
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday