25 FT X 12 IN CONDUC VENT DUCTING
Part #A955025EX | Item #5092230 | Manufacturer Part #9550-25EX
Call for Pricing
EACH
Type:
A955025EXProduct Details
- Light weight and retractable
- Ducting is designed for maximum air handling capabilities including dual direction flow with minimum friction loss
- Vinyl/Polyester material stands up to any rugged environment
- Non-collapsible design
- Yellow with black weather strip for hi visibility
- This ducting is integrated with extended solid grounding wire at each end
- It is rated 1,000,000 OHMS or less per square inch
- It meets ASTM Specs and UL-94-VO requirements
- Statically conductive ducting is
Documents
Specifications
ASTM Specifications: ASTM A-227
Coating: Neoprene
Color Finish: [Yellow, Black]
Color Finish Category: Yellows
Diameter: 12 in
Length: 25 ft
Material: Plastic
Material Type: [Polyester, Vinyl]
Maximum Temperature: 150
Type: A955025EX
UL Listed: Yes
Weight: 20