25 FT X 8 IN CONDUC VENT DUCTING

You last purchased this on
 

25 FT X 8 IN CONDUC VENT DUCTING

This product requires certification to purchase.
Brand image
You last purchased this on
 

25 FT X 8 IN CONDUC VENT DUCTING

  • Fast #
  • Part #A950025E
  • Item #4937073
  • Manufacturer Part #9500-25EX
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ducting is designed for maximum air handling capabilities including dual direction flow with minimum friction loss
  • Vinyl/Polyester material stands up to any rugged environment
  • Light weight and retractable
  • It meets ASTM Specs and UL-94-VO requirements
  • This ducting is integrated with extended solid grounding wire at each end
  • It is rated 1,000,000 OHMS or less per square inch
  • Yellow with black weather strip for hi visibility
  • Non-collapsible design
  • Statically conductive ducting is
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-227
Coating:
Neoprene
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Diameter:
8 in
Length:
25 ft
Material:
Plastic
Material Type:
Polyester, Vinyl
Maximum Temperature:
150
Type:
A950025E
UL Listed:
Yes
Weight:
11 lb