25 in. Galvanized Steel Duct Cap in Rectangular Duct

Part #SHMDEC2510  |  Item #4159183  |  Manufacturer Part #DX44SD1025

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 25 in

Duct Shape: Rectangular

Length: 25 in

Material: Galvanized Steel

Width: 10 in