25 x 20 in. 22 ga Filter Base Narrow Air Handler

Part #SHMFBSE222025FCN  |  Manufacturer Part #3207.2025.22.FCN

Width:

25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Filter options: 1" and 2"
  • Does not include filter
  • Type: air handler (narrow)

Specifications

Depth: 4 in

Height: 20 in

Length: 25 in

Material: Steel

Product Type: Filter Base

Width: 25 in