25 x 22 x 20 in. Air Handler Support Box

Part #SHMFB222520  |  Item #3690560  |  Manufacturer Part #CA50252220

Call for Pricing EACH

Length:

22 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Furnace box
  • Top opening with ledge for tight furnace fit
  • Galvanized steel with Pittsburgh locking seam

Documents

Specifications

Depth: 22 in

Duct Shape: Rectangular

Gauge: 24

Height: 20 in

Length: 22 in

Material: Galvanized Steel

Width: 25 in