25 yd. Wet Proof Roll

You last purchased this on
 
Sioux Chief

25 yd. Wet Proof Roll

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

25 yd. Wet Proof Roll

  • Fast #
  • Part #S74325
  • Item #1589833
  • Manufacturer Part #743-25
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Great general purpose cleaning pad
  • Use wet or dry
  • Cleans copper tube and fittings for soldering
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Length:
6 in
Material:
Plastic
Product Type:
Abrasive Roll
Size:
25 yd
Width:
4 in