250-Count 9-1/2 in. Bleached Towel Paper (Case of 16)

BWK6200

Manufacturer Part #: BWK 6200

Length

9-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes sixteen packs of 250 towels
  • Multi-fold
  • Size: 9" x 9 1/2"

SPECIFICATIONS

Color Finish
White
Length
9-1/2 in
Width
9 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday