26 ga Galvanized Adjustable 90 Degree Elbow Straight Box

SHM926SB

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

SPECIFICATIONS

Diameter
4 in
Duct Shape
Round
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Gauge
26
Height
6-3/4 in
Material
Galvanized Steel

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday