18 in. x 16 in. 26 ga Galvanized No-Crimp Duct Reducer

SHMRNC2616

Duct Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Tapered reducer without crimp
  • Tapered design for improved airflow
  • Galvanized steel, riveted construction
  • Tightly rolled collars to minimize leakage
  • Manufacturer may vary based on your location

SPECIFICATIONS

Diameter
16 in
Duct Shape
Round
Duct Size
18 in x 16 in
Gauge
26
Inside Diameter
18 in
Inside Diameter 2
16 in
Type
SHMRNC2616
Width
18 in
With Crimp
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday