26 ga Galvanized Small End Crimped Duct Reducer

SHMRC262018

Duct Size

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Tapered design for improved airflow
  • Tapered reducer with crimp
  • Tightly rolled collars to minimize leakage

SPECIFICATIONS

Diameter
6 in
Duct Shape
Round
Duct Size
8 in x 6 in
Gauge
26
Inside Diameter
8 in
Inside Diameter 2
6 in
Material
Galvanized Steel
Width
8 in
With Crimp
Yes

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday