26 ga Riser Flat 45 Degree Elbow

SHMRSR4F26

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

Duct Shape
Rectangular
Fitting Size 1
10 in
Fitting Size 2
3-1/4 in
Gauge
26
Material
Galvanized Steel
Width
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday