26 WALL Sleeve With STAMPED

You last purchased this on
 
LG

26 WALL Sleeve With STAMPED

This product requires certification to purchase.
Brand image
You last purchased this on
 
LG

26 WALL Sleeve With STAMPED

  • Fast #
  • Part #LGAXSVA4
  • Item #3637849
  • Manufacturer Part #AXSVA4
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 Ply
  • Protects your AC unit from any disaster while keeping it insulated and safe.
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Height:
15-17/32 in
Installation Type:
Wall Mount
Material:
Steel
Number of Pieces:
2 Piece
Origin:
Global
Sleeve Type:
Wall
Type:
LGAXSVA4
Width:
25-7/8 in