24 in. 34W Oval LED Saturn Fixture in Brushed Nickel
24 in. 34W Oval LED Saturn Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited 3 year warranty
- Maintenance-free operating life of 11 years, at 12 hours per day
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 2400
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 13-1/2 in