27 in. x 14 ft. SDR 26 Gasket Sewer PVC Drainage Pipe

You last purchased this on
 

27 in. x 14 ft. SDR 26 Gasket Sewer PVC Drainage Pipe

This product requires certification to purchase.
You last purchased this on
 

27 in. x 14 ft. SDR 26 Gasket Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR26HWSP2714
  • Item #2393605
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-2444, ASTM F-477, ASTM F-679
Application:
Sewage
CSA Certified:
CSA B182.2
Diameter - Outside:
27-953/1000 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
14 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pipe Wall Type -:
Heavy
PipeTubing Size:
27 in
Pressure - Maximum:
115 psi
Pressure Class:
115#
Product Type:
Plastic Drainage Pipe
Schedule Class:
SDR 26
Wall Thickness:
1.002 in