27 in. x 14 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
27 in. x 14 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-2444, ASTM F-477, ASTM F-679
- Application:
- Sewage
- Diameter - Outside:
- 27-953/1000 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 27 in
- Pressure - Maximum:
- 46 psi
- Pressure Class:
- 46#
- Schedule Class:
- SDR 35