27 in. x 300 ft. Plastic Polywrap in Blue

Part #T3888710  |  Item #1584415  |  Manufacturer Part #388-8710

Width:

27 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 9 mil linear low-density poly wrap for ductile iron pipe
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped
  • An overlap of approximately 2' should be figured in calculating the total Poly wrap required
  • Continuous roll, no perforations
  • For 10" to 12" ductile iron pipe

Specifications

ANSI Specifications: [ANSI 21.5 2010, ANSI C105]

AWWA Specifications: [AWWA A-21.2 2010, AWWA C-105]

Clean Bagged: No

Color Finish: Blue

Color Finish Category: Blues

Diameter: 12 in

Fits Pipe Size: 10 in - 12 in

Length: 300 ft

Material: Plastic

Product Type: Polywrap

Thickness: 8 mil

Width: 27 in