27 in. x 300 ft. Polywrap in Black

Part #T3889952  |  Manufacturer Part #388-9952

Width:

27 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 12 mil linear low-density poly wrap for ductile iron pipe
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped
  • An overlap of approximately two feet should be figured in calculating the total poly wrap required
  • Continuous roll, no perforations
  • For 10" to 12" ductile iron pipe

Specifications

ANSI Specifications: ANSI A21.5-05

Color Finish: Black

Diameter: 27 in

Length: 300 ft

Material: Plastic

Width: 27 in