27 in. x 308 ft. Poly Wrap Perforated in Blue for 10 - 12 in. Ductile Iron Pipe

Part #T3888362  |  Manufacturer Part #388-8362

Width:

27 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.5 2005, ANSI C105

AWWA Specifications: AWWA C-105

Color Finish: Blue

Diameter: 12 in

Fits Pipe Size: 12 in

Length: 308 ft

Material: Plastic

Width: 27 in