27 in. x 400 ft. Polyethylene Poly Wrap in Lavender

Part #IVBIOPW27400  |  Item #7188328

Call for Pricing EACH

Width:

27 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI C105, ANSI A21.5]

AWWA Specifications: AWWA C-105

Clean Bagged: No

Color Finish: Lavender

Fitting Type: Poly Wrap

Length: 400 ft

Material: Plastic

Material Type: Polyethylene

Width: 27 in