2764 µS Conductivity Standard Solution 500 mL
2764 µS Conductivity Standard Solution 500 mL
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NIST traceable
- Ready-to-use conductivity standards
Specifications
- Length:
- 7-3/4 in
- Size:
- 500 ml
- Width:
- 2-1/4 in