28 - 48 in. Aluminum Adjustable Security Bar Lock in White
Part #PU9921 | Item #7503922 | Manufacturer Part #U 9921
Product Details
- Clear anodized and painted telescopic aluminum bar
- Accommodates 28" to 48" wide inside and outside sliding
- No cutting required
- Adjustable and easy to install
Specifications
ADA Compliant: No
Color Finish: White
Color Finish Category: Whites
Length: 48 in
Material: Anodized Aluminum
Product Type: Security Bar
UL Listed: No