28-7/16 in. Microwave Trim Kit in Stainless Steel

Part #TMCT30JS  |  Manufacturer Part #MCT30JS

Width:

28-7/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 19-7/8 in

Length: 21 in

Width: 28-7/16 in